FESTO 15899 ONE-WAY FLOW CONTROL VALVE GR-M3
GR Throttle check valve line installation
See technical informationSee documentsReferences
Festo:GR-M3
Rubix:109A5048
Manufacturer :15899
EAN:4052568009328

Technical specifications
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 15 bar |
Documents
Product details : FESTO 15899 ONE-WAY FLOW CONTROL VALVE GR-M3
One-way flow control valve GR-M3 With flow adjustable in one direction. Valve function=One-way flow control function, Pneumatic Connection, port 1=M3, Pneumatic Connection, port 2=M3, Adjusting element=Knurled screw, Mounting type=(* Optional, * Front panel installation, * with through hole)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x9x30 mm |
|---|---|
| Logistic Weight | 3,45 g |
| Min. service pressure | 0.1 bar |
| Max. service pressure | 15 bar |
Show UNSPSC/ECL@SS
£ 53.00 excl. VAT
/ Each
£ 63.60 incl. VAT
- Delivery usually within ( 2 ) days