SMC IRV10-LC08G VACUUM REGULATOR


Vacuum Regulator

References
smc:IRV10-LC08G
rubix:394A2589
manufacturer :00829821

Product details : SMC IRV10-LC08G VACUUM REGULATOR


The IRV series vacuum regulator is offered in 3 compact, lightweight sizes. Adjustment resolution is possible within 0. 13kPa. Port sizes available are 1/8Rc(PT), and 1/4, 3/8 and 1/2 with Rc(PT), NPT or G(PF) thread types.

Strengths

•Single sided connections series
Mass reduced by 20%
Max. flow 140 /min (ANR) and 240 /min (ANR)
Integrated digital pressure switch for panel mounting
Built-in one-touch fittings

Technical specifications


Attributes
No attributes to display for this product
£ 110.43 excl. VAT
/ Each
£ 132.52 incl. VAT
  • Usually arrives within 14 working days