FESTO 193965 ONE-WAY FLOW CONTROL VALVE GR-QS-3


GR Throttle check valve line installation

References
festo:GR-QS-3
rubix:109A2476
manufacturer :193965
ean:4052568044145
GR-QS-3 One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.1 bar
Max. service pressure15 bar
See all Specifications

Product details : FESTO 193965 ONE-WAY FLOW CONTROL VALVE GR-QS-3


One-way flow control valve GR-QS-3 With flow adjustable in one direction. Valve function=One-way flow control function, Pneumatic Connection, port 1=QS-3, Pneumatic Connection, port 2=QS-3, Adjusting element=Knurled screw, Mounting type=(* Optional, * Front panel installation, * with through hole, * with accessories)

Technical specifications


Attributes
Logistic Weight17,93 g
Min. service pressure 0.1 bar
Max. service pressure15 bar
Show UNSPSC/ECL@SS
£ 21.50 excl. VAT
/ Each
£ 25.80 incl. VAT
  • Delivery usually within ( 6 ) days