FESTO 194609 PRESSURE REGULATOR LRS-1/8-D-7-O-I-MINI


LRS pressure regulating valve

References
festo:LRS-1/8-D-7-O-I-MINI
rubix:123A7594
manufacturer :194609
ean:4052568153489
LRS-1/8-D-7-O-I-MINI Pressure regulator
brand logo
Technical specifications
Min. service pressure 0.5 bar
Max. service pressure12 bar
See all Specifications

Product details : FESTO 194609 PRESSURE REGULATOR LRS-1/8-D-7-O-I-MINI


Pressure regulator LRS-1/8-D-7-O-I-MINI With increased return flow, with lockable regulator head, working pressure up to 7 bar. Size=Mini, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator

Technical specifications


Attributes
Logistic Weight502,1 g
Min. service pressure 0.5 bar
Max. service pressure12 bar
Show UNSPSC/ECL@SS
£ 226.07 excl. VAT
/ Each
£ 271.28 incl. VAT
  • Delivery usually within ( 11 ) days