FESTO 193969 ONE-WAY FLOW CONTROL VALVE GR-QS-6
GR Throttle check valve line installation
See technical informationSee documentsReferences
Festo:GR-QS-6
Rubix:110A5858
Manufacturer :193969
EAN:4052568015190

Technical specifications
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 15 bar |
Documents
Product details : FESTO 193969 ONE-WAY FLOW CONTROL VALVE GR-QS-6
One-way flow control valve GR-QS-6 With flow adjustable in one direction. Valve function=One-way flow control function, Pneumatic Connection, port 1=QS-6, Pneumatic Connection, port 2=QS-6, Adjusting element=Knurled screw, Mounting type=(* Optional, * Front panel installation, * with through hole, * with accessories)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x60x20 mm |
|---|---|
| Logistic Weight | 27,7 g |
| Min. service pressure | 0.1 bar |
| Max. service pressure | 15 bar |
Show UNSPSC/ECL@SS
£ 20.70 excl. VAT
/ Each
£ 24.84 incl. VAT
- In stock: Next day delivery