FESTO 2103 ONE-WAY FLOW CONTROL VALVE GR-3/4
GR Throttle check valve line installation
See technical informationSee documentsReferences
Festo:GR-3/4
Rubix:109A5042
Manufacturer :2103
EAN:4052568000080

Technical specifications
| Min. service pressure | 0.3 bar |
|---|---|
| Max. service pressure | 15 bar |
Documents
Product details : FESTO 2103 ONE-WAY FLOW CONTROL VALVE GR-3/4
One-way flow control valve GR-3/4 With flow adjustable in one direction. Valve function=One-way flow control function, Pneumatic Connection, port 1=G3/4, Pneumatic Connection, port 2=G3/4, Adjusting element=Knurled screw, Mounting type=(* Front panel installation, * with through hole)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 142x40x96 mm |
|---|---|
| Logistic Weight | 938 g |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 15 bar |
Show UNSPSC/ECL@SS
£ 383.99 excl. VAT
/ Each
£ 460.79 incl. VAT
- Delivery usually within ( 2 ) days