Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 187328 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/2-2-010
FESTO 187328 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/2-2-010
MPPES Proportional Pressure Control Valve
References
festo:
MPPES-3-1/2-2-010
rubix:
111A6335
manufacturer :
187328
ean:
4052568147976
Technical specifications
Min. service pressure
0
bar
Max. service pressure
10
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 187328 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/2-2-010
Proportional pressure regulator MPPES-3-1/2-2-010 Nominal diameter, pressurisation=11 mm, Nominal diameter, exhaust=12 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
2876,5
g
Min. service pressure
0
bar
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,560.25
excl. VAT
/
Each
£
1,872.30
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
FESTO 193158 ONE-WAY FLOW CONTROL VALVE GRLZ-1/8-QS-6-D
FESTO 194691 PRECISION PRESSURE REGULATOR LRPS-1/4-2,5
SMC SY70M-00-P INTERFACE REGULATOR
SMC AMR6100-F10 MR UNIT (REGULATOR WITH MIST SEPARATOR)
FESTO 194653 PRESSURE REGULATOR LRS-3/4-D-O-I-MIDI
SMC AR40MK-F0403E-D MODULAR STYLE REGULATOR
SMC ITV1030-01F1N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 8175243 PRESSURE REGULATOR MS4-LR-1/4-D6-A8-F1A-B
SMC ITV2010-33F2N3 ELECTRO-PNEUMATIC REGULATOR
AVENTICS R412006212
AVENTICS R412007177
AVENTICS 0821300275
AVENTICS R412009102
AVENTICS 0821300221
AVENTICS R412006128 PRESSURE REGULATOR, SERIES AS2-RGS-...-DS 50MM 1/4