V12 V1501.01 CAIMAN IGS GRAPHITE S3 HRO SRC WATERPROOF HIKER UK3 EU36


Graphite Waterproof Hiker Boot

References
v12 footwear:V1501.01-03
rubix:2586206
ean:5055327311068
brand logo
brand logo
Technical specifications
EU shoe size36
Main materialMicrofiber
See all Specifications

Product details : V12 V1501.01 CAIMAN IGS GRAPHITE S3 HRO SRC WATERPROOF HIKER UK3 EU36


A waterproof and breathable boot. Featuring a full length footbed, and lightweight composite midsole and toecap, making the Caiman incredibly durable and comfortable. Constructed from advanced modern materials, this non-leather boot is completely Vegan friendly. Now featuring the innovative IGS rubber sole ensuring superb grip on all surfaces and increased cushioning underfoot.
Upper type : Synthetic/Woven Vegan Friendly
Lining : Waterproof
Metal free : Yes

Technical specifications


Attributes
EU shoe size36
Main materialMicrofiber
ColourGrey
MaterialWoven Fibre (Upper, Midsole)-Highly Durable Rubber (Sole)
Show UNSPSC/ECL@SS
£ 83.40 excl. VAT
/ Each
£ 100.08 incl. VAT
  • Delivery usually within ( 3 ) days