V12 V1501.01 CAIMAN IGS GRAPHITE S3 HRO SRC WATERPROOF HIKER UK11 EU46
Graphite Waterproof Hiker Boot
See technical informationSee documentsReferences
V12 Footwear:V1501.01-11
Rubix:80374902
EAN:5055327311143



Documents
Product details : V12 V1501.01 CAIMAN IGS GRAPHITE S3 HRO SRC WATERPROOF HIKER UK11 EU46
A waterproof and breathable boot. Featuring a full length footbed, and lightweight composite midsole and toecap, making the Caiman incredibly durable and comfortable. Constructed from advanced modern materials, this non-leather boot is completely Vegan friendly. Now featuring the innovative IGS rubber sole ensuring superb grip on all surfaces and increased cushioning underfoot.
Upper type : Synthetic/Woven Vegan Friendly
Lining : Waterproof
Metal free : Yes
Upper type : Synthetic/Woven Vegan Friendly
Lining : Waterproof
Metal free : Yes
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Main material | microfiber |
| Colour | grey |
| Material | woven fibre (upper, midsole)-highly durable rubber (sole) |
Show UNSPSC/ECL@SS
£ 96.03 excl. VAT
/ Each
£ 115.24 incl. VAT
- In stock: Next day delivery
EU shoe size
46
