MASCOT 51588 GRASSE POLO SHIRT GREY FLK XS

Grasse | MASCOT® CROSSOVER Polo shirt

See technical information
References
Mascot:51588-969-08-XS
Rubix:379A2757
EAN:5711074485062
MASCOT POLO SHIRT LADIES GRASSE LIGHT GRAY MELEE M XS
Technical specifications
Colourgrey
Sizexs
Main materialcotton
See all Specifications

Product details : MASCOT 51588 GRASSE POLO SHIRT GREY FLK XS


Grasse | MASCOT® CROSSOVER Polo shirt

  • Specially designed fit for women.
  • Button fastening.
  • Seam binding to prevent the seam from causing irritation.
  • Ribbed collar.
  • Ribbed cuffs.

Technical specifications


Attributes
Colourgrey
Sizexs
Main materialcotton
Secondary colourno secondary color
Grammage220 g/m²
Show UNSPSC/ECL@SS
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)