FESTO 10353 EXHAUST AIR FLOW CONTROL VALVE GRE-1/2


GRE Exhaust air throttle

References
festo:GRE-1/2
rubix:133A1094
manufacturer :10353
ean:4052568065737
GRE-1/2 Exhaust air flow control valve
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 10353 EXHAUST AIR FLOW CONTROL VALVE GRE-1/2


Exhaust Air flow control valve GRE-1/2 With sintered metal silencer. Valve function=Flow control – silencer function, Pneumatic Connection, port 1=G1/2, Adjusting element=Slotted head screw, Mounting type=Threaded, Standard nominal flow rate in flow control direction=3600 l/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)57x30x27 mm
Logistic Weight74,25 g
Min. service pressure 0 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 32.07 excl. VAT
/ Each
£ 38.48 incl. VAT
  • Delivery usually within ( 6 ) days