References
Aventics:R412007099
Rubix:273A7178
Manufacturer :R412007099
EAN:3661475986052
Product details : AVENTICS R412007099
The rear pressure gauge connection on the pressure regulator is closed with a blanking plug, the front connection is open. Depending on the application, a second blanking plug may be necessary. A change in the flow direction (from air supply on the left to air supply on the right) occurs by rotating installation by 180° about the vertical axis. The E11 locking is delivered without a key.
Strengths
•Standard pressure regulator
Activation Mechanical
Lockable
With E11 locking
Activation Mechanical
Lockable
With E11 locking
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 16 bar |
Show UNSPSC/ECL@SS
£ 244.56 excl. VAT
/ Each
£ 293.47 incl. VAT
- Usually arrives within 14 working days

