U-POWER RR10364 GREENLAND UK S3 SRC BROWN BOOT EU42 UK8
Greenland UK Safety Shoe
See technical informationSee documentsReferences
U-Power:RR10364-42
Rubix:2587064
Manufacturer :RR10364 42
EAN:8033546174388
Documents
Product details : U-POWER RR10364 GREENLAND UK S3 SRC BROWN BOOT EU42 UK8
Ankle boots safety shoes, totally "metal free", U-Power comfortable and light of the "Rock & Roll" range, water repellent pull-up leather upper, reinforced polyurethane cover-toe, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole, S3 SRC.
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Colour | brown |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 74.26 excl. VAT
/ Each
£ 89.11 incl. VAT
- In stock: Next day delivery
EU shoe size
42

