Grinder
Filter Options
Categories
grinder (13)
Brand
bahco
(2)
draper
(10)
ingersoll rand
(1)
11 Product(s) with 13 variant(s):
BAHCO SHARP-INS SHARPENER FOR INSULATION SAW
- bahco:SHARP-INS
- rubix:80315626
- ean:7314150197897
- In stock: Next day delivery
- Length:206 mm
£ 13.22 excl. VAT
/ Each
BAHCO SHARP-X SHARPENER
- bahco:SHARP-X
- rubix:118A1724
- ean:7311518264895
- Delivery usually within ( 14 ) days
- Length:100 mm
£ 25.73 excl. VAT
/ Each
DRAPER 29621 230V 200MM HEAVY DUTY BENCH GRINDER GHD200
- draper:29621
- rubix:80351731
- manufacturer :29621
- Delivery usually within ( 7 ) days
- Length:400 mm
£ 284.38 excl. VAT
/ Each
DRAPER 27942 AIR DIE GRINDER COLLET 3MM
- draper:27942
- rubix:247A9002
- manufacturer :27942
- Delivery usually within ( 7 ) days
- Length:24.9 mm
£ 9.77 excl. VAT
/ Each
DRAPER 65137 S/FORCE 90 MINI DIE GRINDER
- draper:65137
- rubix:382A5426
- manufacturer :65137
- ean:5010559651375
- Delivery usually within ( 7 ) days
- Length:174 mm
£ 20.82 excl. VAT
/ Each
DRAPER 78456 BENCH GRINDER WET & DRY 230V
- draper:78456
- rubix:382A7054
- manufacturer :78456
- ean:5010559784561
- Delivery usually within ( 7 ) days
- Length:425 mm
£ 78.32 excl. VAT
/ Each
DRAPER 69356 ADJUSTABLE BENCH GRINDER STAND
- draper:69356
- rubix:80355599
- manufacturer :69356
- Delivery usually within ( 7 ) days
- Length:228 mm
£ 124.16 excl. VAT
/ Each
DRAPER 05096 6IN BENCH GRINDER + SANDING BELT
- draper:05096
- rubix:80061032
- manufacturer :05096
- Delivery usually within ( 7 ) days
- Length:686 mm
£ 133.31 excl. VAT
/ Each
INGERSOLL RAND M2A120RP945 4.5IN ANGLE GRINDER, 12,000 RPM
- ingersoll rand:M2A120RP945
- rubix:235A1508
- manufacturer :48391981IRI
- Usually arrives within 14 working days
- Length:236 mm
£ 1,296.00 excl. VAT
/ Each
DRAPER 83769 1/4 AIR DIE GRINDER
- draper:83769
- rubix:382A7866
- manufacturer :83769
- ean:5010559837694
- Delivery usually within ( 7 ) days
£ 35.92 excl. VAT
/ Each
DRAPER 66804 BENCH GRINDER 150MM 250W
- draper:66804
- rubix:88627506
- manufacturer :66804
- Delivery usually within ( 7 ) days
£ 94.17 excl. VAT
/ Each












