INGERSOLL RAND M2A120RP945 4.5IN ANGLE GRINDER, 12,000 RPM

Angle Grinder

See technical informationSee documents

References

Ingersoll Rand:M2A120RP945
Rubix:235A1508
Manufacturer :48391981IRI
GRINDER, 12K,M14,4.5 IN M2A120RP945

Technical specifications

Length236 mm

Documents

Product details : INGERSOLL RAND M2A120RP945 4.5IN ANGLE GRINDER, 12,000 RPM


Get fast material removal from a powerful tool that does more, is easier to use, and needs less maintenance. The M2 Series angle grinders feature more-powerful, lube-free motors and are available in various speeds and configurations to match virtually any job.

Strengths

•Speed-governed motors on this angle grinder help maximize the life of abrasives, increasing grinder efficiency and improving productivity
Quick-change spindle-lock eliminates the need for additional tools
Multi-positional guard (available in multiple sizes) easily adjusts to four different positions without the need for additional tools
Different speed ratings across the full range of M2 Series tools to ensure there’s a grinder or sander for virtually any job
Easy disassembly for motor access
Steel housing for superior durability
Ergonomic handle with low-profile throttle lever designed for enhanced operator comfort, to reduce fatigue, and to improve productivity while using this angle grinder
Optimized for general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, construction, aerospace, and metal fabrication
Motor controller prevents over-speeding and manages airflow for efficient use
Back cap and muffler with easy rear access for cleaning

Technical specifications


Attributes
Length236 mm
£ 1,296.00 excl. VAT
/ Each
£ 1,555.20 incl. VAT
  • Usually arrives within 14 working days