FESTO 151172 ONE-WAY FLOW CONTROL VALVE GRLA-1/4-B


GRLA One-way flow control valve

References
festo:GRLA-1/4-B
rubix:1618203
manufacturer :151172
ean:4052568010560
GRLA-1/4-B One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 151172 ONE-WAY FLOW CONTROL VALVE GRLA-1/4-B


One-way flow control valve GRLA-1/4-B Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=G1/4, Pneumatic Connection, port 2=G1/4, Adjusting element=Slotted head screw, Mounting type=Threaded

Technical specifications


Attributes
Logistics dimensions (L x W x H)50x65x25 mm
Logistic Weight54,63 g
Min. service pressure 0.2 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 29.64 excl. VAT
/ Each
£ 35.57 incl. VAT
  • In stock: Next day delivery