Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC ITV3050-01F2N ELECTRO-PNEUMATIC REGULATOR
SMC ITV3050-01F2N ELECTRO-PNEUMATIC REGULATOR
ITV1000/2000/3000, Electro-Pneumatic Regulator
References
smc:
ITV3050-01F2N
rubix:
393A2517
manufacturer :
ITV3050-01F2N
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ITV3050-01F2N ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 1.0 MPa with different communication models available
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
Maximum flow rate: up to 4000 l/min.
Strengths
Pressure range: 0.005 to 0.9 MPa Maximum flow rate: 4000 l/min (ANR) Port sizes: 1/8, 1/4, 3/8, 1/2 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
537.07
excl. VAT
/
Each
£
644.48
incl. VAT
Usually arrives within 14 working days
Select variants (107)
Add to cart
Check our products from related categories
FESTO 573346 FLOW SENSOR
AVENTICS R414000731
FESTO 3022835 PINCH VALVE
SMC ITV1030-34F2N ELECTRO-PNEUMATIC REGULATOR
FESTO 529480 PRESSURE REGULATOR MS4-LRB-1/4-D6-AS-BD
FESTO 528984 PRESSURE REGULATOR MANIFOLD LRB-1/4-D-7-O-K4-MINI
FESTO 194663 PRESSURE REGULATOR LRS-3/4-D-7-O-MAXI
SMC AR40-F03E-D MODULAR STYLE REGULATOR
SMC AR30-F02E-D MODULAR STYLE REGULATOR
FESTO 546095 THROTTLE PLATE VABF-S2-1-F1B1-C
AVENTICS 5610141500
FESTO 542221 PROPORTIONAL-PRESSURE REGULATOR VPPM-6TA-L-1-F-0L6H
FESTO 572545 FIXED FLOW RESTRICTOR
AVENTICS R412007144
FESTO 187335 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/4-2-010