FESTO 193142 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-QS-3-D


GRLA Throttle check valve

References
festo:GRLA-1/8-QS-3-D
rubix:120A6895
manufacturer :193142
ean:4052568043827
GRLA-1/8-QS-3-D One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 193142 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-QS-3-D


One-way flow control valve GRLA-1/8-QS-3-D Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=QS-3, Pneumatic Connection, port 2=G1/8, Adjusting element=Slotted head screw, Mounting type=Threaded

Technical specifications


Attributes
Logistic Weight21,13 g
Min. service pressure 0.2 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 16.10 excl. VAT
/ Each
£ 19.32 incl. VAT
  • Delivery usually within ( 11 ) days