FESTO 151180 ONE-WAY FLOW CONTROL VALVE GRLA-3/4-B
GRLA One-way flow control valve
See technical informationSee documentsReferences
Festo:GRLA-3/4-B
Rubix:120A2253
Manufacturer :151180
EAN:4052568010607

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 151180 ONE-WAY FLOW CONTROL VALVE GRLA-3/4-B
One-way flow control valve GRLA-3/4-B Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=G3/4, Pneumatic Connection, port 2=G3/4, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistic Weight | 380 g |
|---|---|
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 85.75 excl. VAT
/ Each
£ 102.90 incl. VAT
- Delivery usually within ( 2 ) days