FESTO 549921 PRECISION PRESSURE REGULATOR LRP-1/4-10-EX4


LRP precision pressure regulator valve

References
festo:LRP-1/4-10-EX4
rubix:132A1518
manufacturer :549921
ean:4052568191634
LRP-1/4-10-EX4 Precision pressure regulator
brand logo
Technical specifications
Min. service pressure 0.1 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 549921 PRECISION PRESSURE REGULATOR LRP-1/4-10-EX4


Precision pressure regulator LRP-1/4-10-EX4 Without pressure gauge, suitable for use in accordance with ATEX certification by Festo for zones 1, 2 and 21, 22. Size=50, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=Piloted precision diaphragm regulator, Controller function=(* Output pressure constant, * with secondary exhaust)

Technical specifications


Attributes
Logistic Weight338,4 g
Min. service pressure 0.1 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 301.85 excl. VAT
/ Each
£ 362.22 incl. VAT
  • Delivery usually within ( 6 ) days