FESTO 151169 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-RS-B


GRLA Throttle check valve

References
festo:GRLA-1/8-RS-B
rubix:120A6446
manufacturer :151169
ean:4052568010553
GRLA-1/8-RS-B One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 151169 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-RS-B


One-way flow control valve GRLA-1/8-RS-B With knurled screw and lock Nut Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=G1/8, Adjusting element=Knurled screw, Mounting type=Threaded

Technical specifications


Attributes
Logistics dimensions (L x W x H)48x32x32 mm
Logistic Weight33,53 g
Min. service pressure 0.2 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 30.62 excl. VAT
/ Each
£ 36.74 incl. VAT
  • Delivery usually within ( 6 ) days