FESTO 187352 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/8-6-010
MPPES Proportional Pressure Control Valve
See technical informationSee documentsReferences
Festo:MPPES-3-1/8-6-010
Rubix:111A7053
Manufacturer :187352
EAN:4052568014827

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 187352 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/8-6-010
Proportional pressure regulator MPPES-3-1/8-6-010 Nominal diameter, pressurisation=3 mm, Nominal diameter, exhaust=2 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 1080 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 939.60 excl. VAT
/ Each
£ 1,127.52 incl. VAT
- Delivery usually within ( 8 ) days