References
SMC:SRF30-S11
Rubix:2607512

Product details : SMC SRF30-S11 CLEAN REGULATOR
Smc pfa pressure reducing valve srf30-s11
Technical specifications
Attributes
| Min. service pressure | 3 bar |
|---|---|
| Max. service pressure | 3 bar |
| Material | pfa (body/new pfa); ptfe (diaphragm/valve diaphragm) |
| Flow | 300 l/h |
| Adjustment Type | pressure regulator (diaphragm) |
Show UNSPSC/ECL@SS
£ 597.32 excl. VAT
/ Each
£ 716.78 incl. VAT
- Delivery usually within ( 8 ) days