FESTO 575121 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L6H-V1&
VPPM Proportional pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-6L-L-1-G18-0L6H-V1P-S1C1
Rubix:112A0813
Manufacturer :575121
EAN:4052568223694

Documents
Product details : FESTO 575121 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L6H-V1&
Proportional pressure regulator VPPM-6L-L-1-G18-0L6H-V1P-S1C1 Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x115x65 mm |
|---|---|
| Logistic Weight | 606 g |
| Min. service pressure | 0 bar |
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 719.13 excl. VAT
/ Each
£ 862.96 incl. VAT
- Delivery usually within ( 2 ) days