References
Festo:GRLO-M5-PK-3-B
Rubix:120A5131
Manufacturer :151182
EAN:4052568030605

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 151182 THROTTLE VALVE GRLO-M5-PK-3-B
Flow control valve GRLO-M5-PK-3-B Without non-return function, with swivel joint. Valve function=Throttle function, Pneumatic Connection, port 1=M5, Pneumatic Connection, port 2=PK-3, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistic Weight | 12,47 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 22.60 excl. VAT
/ Each
£ 27.12 incl. VAT
- Delivery usually within ( 26 ) days