Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 153500 DIFFERENTIAL PRESSURE REGULATOR LRLL-M5-QS-6
FESTO 153500 DIFFERENTIAL PRESSURE REGULATOR LRLL-M5-QS-6
LRLL pressure valve with push-in connection
References
festo:
LRLL-M5-QS-6
rubix:
123A7418
manufacturer :
153500
ean:
4052568070779
Technical specifications
Min. service pressure
2
bar
Max. service pressure
6
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153500 DIFFERENTIAL PRESSURE REGULATOR LRLL-M5-QS-6
Differential pressure regulator LRLL-M5-QS-6 Without manometer, with male thread and QS plug connector. Controller function=(* Differential pressure, constant, * with return flow), Pneumatic Connection, port 1=M5, Pneumatic Connection, port 2=QS-6, Mounting type=Threaded, Nominal flow rate open=32 l/min
Technical specifications
Attributes
Logistic Weight
10,8
g
Min. service pressure
2
bar
Max. service pressure
6
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.65
excl. VAT
/
Each
£
46.38
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS 0821300663
AVENTICS R412006215
FESTO 530320 PRESSURE REGULATOR MS6-LRB-1/2-D5-A4-AS
AVENTICS 3610607600
FESTO 6758 FINGER LEVER VALVE TH-3-M5
AVENTICS R412007099
SMC IR1000-F01B-A PRECISION REGULATOR
FESTO 161174 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/2-10-010-B
AVENTICS R412007140
AVENTICS R412007137
FESTO 164318 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/4-2,5-420-B
AVENTICS R412007192
AVENTICS AS2-RGS-G038-GAN-040 R412006132
FESTO 197534 PRESSURE REGULATOR LRB-D-7-O-MINI
FESTO 194667 PRESSURE REGULATOR LRS-1-D-O-MAXI