Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 175057 THROTTLE VALVE GRLO-M5-QS-4-LF-C
FESTO 175057 THROTTLE VALVE GRLO-M5-QS-4-LF-C
GRLO throttle valve
References
festo:
GRLO-M5-QS-4-LF-C
rubix:
120A2454
manufacturer :
175057
ean:
4052568037758
Technical specifications
Min. service pressure
0
bar
Max. service pressure
10
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 175057 THROTTLE VALVE GRLO-M5-QS-4-LF-C
Flow control valve GRLO-M5-QS-4-LF-C Without non-return function, with swivel joint. Valve function=Throttle function, Pneumatic Connection, port 1=M5, Pneumatic Connection, port 2=QS-4, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
Logistics dimensions (L x W x H)
35
x
6
x
25
mm
Logistic Weight
12,24
g
Min. service pressure
0
bar
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.64
excl. VAT
/
Each
£
29.57
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
AVENTICS R412007667
NORGREN 1002/BR008 RELIEF VALVE POP TYPE 6.3-14BA
FESTO 529483 PRESSURE REGULATOR MS4-LRB-1/4-D7-A8-AS
FESTO 3634 ONE-WAY FLOW CONTROL VALVE GGO-1/4-3/8
AVENTICS R412007241
SMC AR20K-F01-D REGULATOR WITH BACK FLOW MECHANISM
AVENTICS 0821302732
FESTO 542241 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L10H-V1N&
FESTO 197580 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-QS-4-RS-D
AVENTICS R412007222
AVENTICS R412009219
SMC ITV1010-04F1N ELECTRO-PNEUMATIC REGULATOR
SMC PVQ13-6LO-03-A PROPORTIONAL VALVE
SMC ITV2030-ILF3N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 13230 PRECISION FLOW CONTROL VALVE GRPO-160-PK-4