FESTO 197580 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-QS-4-RS-D
GRLA Throttle check valve
See technical informationSee documentsReferences
Festo:GRLA-1/8-QS-4-RS-D
Rubix:120A6893
Manufacturer :197580
EAN:4052568045357

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 197580 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-QS-4-RS-D
One-way flow control valve GRLA-1/8-QS-4-RS-D With knurled screw and lock Nut Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=QS-4, Pneumatic Connection, port 2=G1/8, Adjusting element=Knurled screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x20x40 mm |
|---|---|
| Logistic Weight | 22,11 g |
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 15.55 excl. VAT
/ Each
£ 18.66 incl. VAT
- Delivery usually within ( 2 ) days