SMC AR20K-F01-D REGULATOR WITH BACK FLOW MECHANISM
AR20-D to AR60-D, Regulator & Regulator w/Backflow Function
See technical informationSee documentsReferences
SMC:AR20K-F01-D
Rubix:393A8536
Manufacturer :AR20K-F01-D

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 8.5 bar |
Documents
Product details : SMC AR20K-F01-D REGULATOR WITH BACK FLOW MECHANISM
Modular-style Regulator
Up to 0.85 MPa set pressure
Maximum flow rate up to 20000 l/min (ANR, 0.7MPa).
Strengths
ISO 8573-1:2010 compliant
Up to 0.85 MPa set pressure
Maximum flow rate up to 20000 l/min (ANR, 0.7MPa).
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 8.5 bar |
| Material | polyacetal (resin) |
| Flow | 90000 l/h |
| Adjustment Type | manual (pressure adjusting handle/knob) |
Show UNSPSC/ECL@SS
£ 21.32 excl. VAT
/ Each
£ 25.58 incl. VAT
- Usually arrives within 14 working days