FESTO 540662 ONE-WAY FLOW CONTROL VALVE GRLSA-1/4-QS-8
GRLSA throttle check valve
See technical informationSee documentsReferences
Festo:GRLSA-1/4-QS-8
Rubix:124A4406
Manufacturer :540662
EAN:4052568090494

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 540662 ONE-WAY FLOW CONTROL VALVE GRLSA-1/4-QS-8
One-way flow control valve GRLSA-1/4-QS-8 Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=QS-8, Pneumatic Connection, port 2=G1/4, Type of actuation=manual, Adjusting element=Internal Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x70x20 mm |
|---|---|
| Logistic Weight | 39,65 g |
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 36.18 excl. VAT
/ Each
£ 43.42 incl. VAT
- Delivery usually within ( 26 ) days