FESTO 175054 THROTTLE VALVE GRLO-M5-QS-3-LF-C
GRLO throttle valve
See technical informationSee documentsReferences
Festo:GRLO-M5-QS-3-LF-C
Rubix:134A1352
Manufacturer :175054
EAN:4052568037727

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 175054 THROTTLE VALVE GRLO-M5-QS-3-LF-C
Flow control valve GRLO-M5-QS-3-LF-C Without non-return function, with swivel joint. Valve function=Throttle function, Pneumatic Connection, port 1=M5, Pneumatic Connection, port 2=QS-3, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistic Weight | 12,51 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 23.65 excl. VAT
/ Each
£ 28.38 incl. VAT
- Delivery usually within ( 6 ) days