FESTO 187333 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/4-10-010


MPPES Proportional Pressure Control Valve

References
festo:MPPES-3-1/4-10-010
rubix:111A7041
manufacturer :187333
ean:4052568014810
MPPES-3-1/4-10-010 Proportional pressure regulator
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 187333 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/4-10-010


Proportional pressure regulator MPPES-3-1/4-10-010 Nominal diameter, pressurisation=7 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)176x85x85 mm
Logistic Weight1470 g
Min. service pressure 0 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 1,280.55 excl. VAT
/ Each
£ 1,536.66 incl. VAT
  • Delivery usually within ( 8 ) days