FESTO 151185 ONE-WAY FLOW CONTROL VALVE GRLZ-M5-PK-4-B
GRLZ throttle check valve
See technical informationReferences
Festo:GRLZ-M5-PK-4-B
Rubix:263A5639
Manufacturer :151185
EAN:4052568030629

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Product details : FESTO 151185 ONE-WAY FLOW CONTROL VALVE GRLZ-M5-PK-4-B
One-way flow control valve GRLZ-M5-PK-4-B For supply Air flow control, with swivel joint. Valve function=one-way flow control function for supply Air, Pneumatic Connection, port 1=PK-4, Pneumatic Connection, port 2=M5, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x50x19 mm |
|---|---|
| Logistic Weight | 13,06 g |
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 22.68 excl. VAT
/ Each
£ 27.22 incl. VAT
- Usually arrives within 14 working days