FESTO 175041 ONE-WAY FLOW CONTROL VALVE GRLA-M3-QS-3
GRLA Throttle check valve
See technical informationSee documentsReferences
Festo:GRLA-M3-QS-3
Rubix:120A2450
Manufacturer :175041
EAN:4052568037659

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 175041 ONE-WAY FLOW CONTROL VALVE GRLA-M3-QS-3
One-way flow control valve GRLA-M3-QS-3 Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=QS-3, Pneumatic Connection, port 2=M3, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x6x30 mm |
|---|---|
| Logistic Weight | 8 g |
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 22.43 excl. VAT
/ Each
£ 26.92 incl. VAT
- Delivery usually within ( 2 ) days