FESTO 542025 PRECISION FLOW CONTROL VALVE GRPO-160-1/8-AL


GRPO Precision Throttle Valve

References
festo:GRPO-160-1/8-AL
rubix:110A8879
manufacturer :542025
ean:4052568179861
GRPO-160-1/8-AL Precision flow control valve
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure8 bar
See all Specifications

Product details : FESTO 542025 PRECISION FLOW CONTROL VALVE GRPO-160-1/8-AL


Precision flow control valve GRPO-160-1/8-AL is used for precise adjustment of flow rate. Valve function=Throttle function, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=G1/8, Type of actuation=manual, Adjusting element=Rotary knob with scale

Technical specifications


Attributes
Logistic Weight131 g
Min. service pressure 0 bar
Max. service pressure8 bar
Show UNSPSC/ECL@SS
£ 154.63 excl. VAT
/ Each
£ 185.56 incl. VAT
  • Delivery usually within ( 2 ) days