FESTO 564888 PRESSURE REGULATOR


Pressure regulator Festo

References
festo:MS12-LR-G-PE6
rubix:391A2991
manufacturer :564888
ean:4052568211882
MS12-LR-G-PE6 Pressure regulator
brand logo
Technical specifications
Min. service pressure 1.5 bar
Max. service pressure8 bar
See all Specifications

Product details : FESTO 564888 PRESSURE REGULATOR


Pressure regulator MS12-LR-G-PE6 To control pressure in pneumatic control circuits. Size=12, Series=MS, Assembly Position=Any, Design structure=Pilot actuated diaphragm regulator, Controller function=(* Output pressure constant, * with initial pressure compensation, * with secondary exhaust, * with return flow)

Technical specifications


Attributes
Logistic Weight4675 g
Min. service pressure 1.5 bar
Max. service pressure8 bar
Show UNSPSC/ECL@SS
£ 724.65 excl. VAT
/ Each
£ 869.58 incl. VAT
  • Usually arrives within 14 working days