FESTO 194693 PRECISION PRESSURE REGULATOR LRPS-1/4-10
LRPS Precision Pressure Control Valve
See technical informationSee documentsReferences
Festo:LRPS-1/4-10
Rubix:123A7806
Manufacturer :194693
EAN:4052568154257

Technical specifications
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 194693 PRECISION PRESSURE REGULATOR LRPS-1/4-10
Precision pressure regulator LRPS-1/4-10 Without pressure gauge, with lockable regulator head. Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=Piloted precision diaphragm regulator, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure gauge=G1/8" prepared
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x75x70 mm |
|---|---|
| Logistic Weight | 454 g |
| Min. service pressure | 0.1 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 333.36 excl. VAT
/ Each
£ 400.03 incl. VAT
- Delivery usually within ( 6 ) days