References
SMC:MGGMB40TF-75
Rubix:393A2883
Manufacturer :00720983

Technical specifications
| Type | guide cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 75 mm |
Documents
Product details : SMC MGGMB40TF-75 GUIDE CYLINDER
The series MGG guided cylinder is ideally suited for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional cylinder, linear motion guide, and non-rotation device. Features include built-in shock absorbers, finite stroke adjustment, bumpers, and switch capability. Other features include: Slide or ball bushing bearings available, built-in shock absorbers and stroke adjustments, high degree of non-rotating accuracy, and high load capabilities.
Strengths
Slide bearing
Excellent in abrasion resistance
Non-lube operation under large load is possible
Shock absorber, adjusting bolt is standard
Long stroke is available
Technical specifications
Attributes
| Type | guide cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 75 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 40 |
Show UNSPSC/ECL@SS
£ 843.81 excl. VAT
/ Each
£ 1,012.57 incl. VAT
- Usually arrives within 14 working days