SMC MGPS80TF-25 COMPACT GUIDE CYLINDER
MGPS, Compact Guide Cylinder, Oversize Guide Rod
See technical informationSee documentsReferences
SMC:MGPS80TF-25
Rubix:112A9246
Manufacturer :MGPS80TF-25

Technical specifications
| Type | smc mgps80tf-25 compact guide cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC MGPS80TF-25 COMPACT GUIDE CYLINDER
Compact guide cylinder
Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 400 mm
Multiple mounting surfaces.
Strengths
Compact guide cylinder
Oversized guide rod
Two bore sizes available
Strokes from 25-200mm
Auto switch capable
Technical specifications
Attributes
| Type | smc mgps80tf-25 compact guide cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
| Series | mgps |
Show UNSPSC/ECL@SS
£ 625.10 excl. VAT
/ Each
£ 750.12 incl. VAT
- Delivery usually within ( 11 ) days