SMC MGGMB32TF-300 GUIDE CYLINDER


Guide Cylinder

References
smc:MGGMB32TF-300
rubix:393A2941
manufacturer :00715952
brand logo
brand logo
Technical specifications
TypeGuide Cylinder
Cylinder diameter32 mm
Cylinder stroke300 mm
See all Specifications

Product details : SMC MGGMB32TF-300 GUIDE CYLINDER


The series MGG guided cylinder is ideally suited for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional cylinder, linear motion guide, and non-rotation device. Features include built-in shock absorbers, finite stroke adjustment, bumpers, and switch capability. Other features include: Slide or ball bushing bearings available, built-in shock absorbers and stroke adjustments, high degree of non-rotating accuracy, and high load capabilities

Strengths

•Slide bearing
Excellent in abrasion resistance
Non-lube operation under large load is possible
Shock absorber, adjusting bolt is standard
Long stroke is available

Technical specifications


Attributes
TypeGuide Cylinder
Cylinder diameter32 mm
Cylinder stroke300 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 648.87 excl. VAT
/ Each
£ 778.64 incl. VAT
  • Usually arrives within 14 working days