SMC MGGMB63-700 GUIDE CYLINDER

Guide Cylinder

See technical informationSee documents
References
SMC:MGGMB63-700
Rubix:106A6111
Manufacturer :MGGMB63-700
brand logo
Technical specifications
Typeguide cylinder
See all Specifications
Documents

Product details : SMC MGGMB63-700 GUIDE CYLINDER


The series MGG guided cylinder is ideally suited for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional cylinder, linear motion guide, and non-rotation device. Features include built-in shock absorbers, finite stroke adjustment, bumpers, and switch capability. Other features include: Slide or ball bushing bearings available, built-in shock absorbers and stroke adjustments, high degree of non-rotating accuracy, and high load capabilities.

Strengths

•Slide bearing
Excellent in abrasion resistance
Non-lube operation under large load is possible
Shock absorber, adjusting bolt is standard
Long stroke is available

Technical specifications


Attributes
Typeguide cylinder
Max. service pressure10 bar
Materialnbr
Pressure range1,0/1,5 mpa
Min. service pressure 1.5 bar
Min. Operation temperature-10 °C
Show UNSPSC/ECL@SS
£ 2,059.76 excl. VAT
/ Each
£ 2,471.71 incl. VAT
  • Delivery usually within ( 31 ) days