SMC MXF12-50 AIR SLIDE TABLE


Guide cylinders MXF

References
smc:MXF12-50
rubix:132A3452
MXF, Air Slide Table, Cross Roller Guide, Low Profile
brand logo
Technical specifications
Typemxf
Cylinder diameter12 mm
See all Specifications

Product details : SMC MXF12-50 AIR SLIDE TABLE


The MXF is a low profile slide table that utilizes a rigid guide that is mounted parallel to an air cylinder. The actuator is equipped with location holes for quick and easy mounting changes of tools or fixtures. The height of the MXF slide table is 54% to 67% less than the MXS series.
•Low profile parallel type air gripper
•Bore sizes from 8mm to 20mm
•Dual piston gives high holding force
•3 stroke selections for each bore
•Auto switch capable
•Highly rigid guide rail

Bore Size: 12mm
Stroke: 50mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Adjustable stroke range: 5mm (Standard)

Technical specifications


Attributes
Logistics dimensions (L x W x H)68x133x19 mm
Logistic Weight340 g
Typemxf
Cylinder diameter12 mm
Show UNSPSC/ECL@SS
£ 452.48 excl. VAT
/ Each
£ 542.98 incl. VAT
  • Delivery usually within ( 4 ) days