References
SMC:MXF16-75
Rubix:115A6074
Manufacturer :MXF16-75
EAN:3618036363012

Documents
Product details : SMC MXF16-75 AIR SLIDE TABLE
The MXF is a low profile slide table that utilizes a rigid guide that is mounted parallel to an air cylinder. The actuator is equipped with location holes for quick and easy mounting changes of tools or fixtures. The height of the MXF slide table is 54% to 67% less than the MXS series.
•Low profile parallel type air gripper
•Bore sizes from 8mm to 20mm
•Dual piston gives high holding force
•3 stroke selections for each bore
•Auto switch capable
•Highly rigid guide rail
Bore Size: 16mm
Stroke: 75mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Adjustable stroke range: 5mm (Standard)
•Bore sizes from 8mm to 20mm
•Dual piston gives high holding force
•3 stroke selections for each bore
•Auto switch capable
•Highly rigid guide rail
Bore Size: 16mm
Stroke: 75mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Adjustable stroke range: 5mm (Standard)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x179x21 mm |
|---|---|
| Logistic Weight | 657 g |
| Type | mxf |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 75 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 16 |
| Series | mxf |
Show UNSPSC/ECL@SS
£ 541.59 excl. VAT
/ Each
£ 649.91 incl. VAT
- Delivery usually within ( 4 ) days