SMC MSUB20-90S ROTARY TABLE
M(D)SUB*1~20, Rotary Table, Basic Type
See technical informationSee documentsReferences
SMC:MSUB20-90S
Rubix:125A0354
Manufacturer :00007157
EAN:3618036365412

Documents
Product details : SMC MSUB20-90S ROTARY TABLE
The series MSUB compact rotary table is perfect for end-of-arm tooling applications. It incorporates load bearings and a mounting face with a vane style rotary actuator. Rotation indicators on the side of the table facilitate easy rotating range adjustments.
•Rotary table/vane style
•Size 1, 3, 7, 20
•Single vane & double vane
•90° & 180° available
•Auto switch capable
Magnet: None
Body Size: 20
Rotation Angle: 90 (Rotation Angle 90)
Vane Type: S (Single)
Port: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Size 1, 3, 7, 20
•Single vane & double vane
•90° & 180° available
•Auto switch capable
Magnet: None
Body Size: 20
Rotation Angle: 90 (Rotation Angle 90)
Vane Type: S (Single)
Port: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | rotary table |
|---|---|
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Design size | 20 |
Show UNSPSC/ECL@SS
£ 413.06 excl. VAT
/ Each
£ 495.67 incl. VAT
- Delivery usually within ( 4 ) days