References
SMC:MXH10-50
Rubix:114A2610
Manufacturer :MXH10-50

Technical specifications
| Type | smc mxh10-50 air slide table |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 50 mm |
Product details : SMC MXH10-50 AIR SLIDE TABLE
Compact Sled, bearing circulation unit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x97x47 mm |
|---|---|
| Logistic Weight | 204 g |
| Type | smc mxh10-50 air slide table |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 50 mm |
| Max. temperature | 70 °C |
| Design size | 10 |
| Series | mxh |
Show UNSPSC/ECL@SS
£ 312.37 excl. VAT
/ Each
£ 374.84 incl. VAT
- Delivery usually within ( 19 ) days