FESTO 8085177 MINI SLIDE DGST-16-40-Y12A


Mini Slide DGST

References
festo:DGST-16-40-Y12A
rubix:263A6121
manufacturer :8085177
ean:4052568450656
brand logo
brand logo
Technical specifications
TypeDouble-acting
Cylinder diameter16 mm
See all Specifications

Product details : FESTO 8085177 MINI SLIDE DGST-16-40-Y12A


The most compact slide on the market. Comes with integrated shock absorber and sensor holders, and integrated basic cushioning. Best of all: the slide and yoke are a single component ‒ offering great torsional rigidity and unrivalled precision.

Technical specifications


Attributes
TypeDouble-acting
Cylinder diameter16 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke40 mm
Max. service pressure8 bar
Show UNSPSC/ECL@SS
£ 588.58 excl. VAT
/ Each
£ 706.30 incl. VAT
  • Delivery usually within ( 2 ) days