References
SMC:MXH16-15
Rubix:114A2790

Technical specifications
| Type | smc mxh16-15 air slide table |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 15 mm |
Product details : SMC MXH16-15 AIR SLIDE TABLE
Compact Sled, bearing circulation unit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x71x54 mm |
|---|---|
| Logistic Weight | 251 g |
| Type | smc mxh16-15 air slide table |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 15 mm |
| Series | mxh-z |
Show UNSPSC/ECL@SS
£ 307.86 excl. VAT
/ Each
£ 369.43 incl. VAT
- Delivery usually within ( 19 ) days