SMC MXJ16-30ZN AIR SLIDE TABLE

MXJ-Z, High Precision Slide Table (ø12, ø16)

See technical informationSee documents

References

SMC:MXJ16-30ZN
Rubix:392A8505
Manufacturer :MXJ16-30ZN
brand logo

Technical specifications

Typeair slide table
Cylinder diameter16 mm
Cylinder stroke30 mm
See all Specifications

Documents

Product details : SMC MXJ16-30ZN AIR SLIDE TABLE


Air slide table, double acting High precision linear guide Bore sizes (mm): 4.5, 6, 8, 12 and 16 Strokes up to 50 mm Compact and lightweight design.

Strengths

Strokes up to 50 mm. Mounting pin holes on 4 surfaces. Side mounting available. Travelling parallelism: 0.005 mm. Wide range of adjuster options. Operating pressure range: 0.1 to 0.7 MPa.

Technical specifications


Attributes
Typeair slide table
Cylinder diameter16 mm
Cylinder stroke30 mm
Min. temperature-10 °C
Max. temperature60 °C
Design size16
£ 335.34 excl. VAT
/ Each
£ 402.41 incl. VAT
  • Usually arrives within 14 working days