References
SMC:MGJ6-5
Rubix:110A9393
Manufacturer :MGJ6-5
EAN:3618035929592

Documents
Product details : SMC MGJ6-5 6MM BORE 5MM STROKE CYL
Series MGJ miniature guide rod cylinder is ideal for applications requiring high side load and high non-rotational accuracy (±0.1°). Rubber bumpers are standard. Two auto switches can be mounted with as little as 5mm of stroke.
Bore Size: 6mm
Stroke: 5mm
Auto Switch: None
Lead Wire: 05 M Lead Wire (or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Stroke: 5mm
Auto Switch: None
Lead Wire: 05 M Lead Wire (or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x29x28 mm |
|---|---|
| Logistic Weight | 27 g |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 5 mm |
| Type | mgj |
Show UNSPSC/ECL@SS
£ 139.44 excl. VAT
/ Each
£ 167.33 incl. VAT
- Delivery usually within ( 4 ) days