References
Festo:FENG-100-160-KF
Rubix:123A8430
Manufacturer :34531
EAN:4052568115449

Technical specifications
| Type | guide unit |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 160 mm |
Documents
Product details : FESTO 34531 GUIDE UNIT FENG-100-160-KF
Guide unit FENG-100-160-KF with recirculating ball bearing guide, serves for protection against rotation, provides a high accuracy of guidance. Size=100, Stroke=160 mm, Assembly Position=Any, Guide=Recirculating ball bearing guide, Design structure=Guide
Technical specifications
Attributes
| Logistic Weight | 14300 g |
|---|---|
| Type | guide unit |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 160 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 100 |
Show UNSPSC/ECL@SS
£ 1,601.50 excl. VAT
/ Each
£ 1,921.80 incl. VAT
- Delivery usually within ( 6 ) days